Shop HUYETT
See all product information
Create Account
Bridge Pin, 302/304SS, .028 Wire Dia x .600 L x .094 In Eye Dia x Fits 1/8 to 5/32 Shft
- Mfr # BPS-231
- Zoro # G623422385
product price:Â
$
0.11
/ea
Sold in multiples of 100 for
$11.00
Key Features
Color
Silver
Material
302/304 Stainless Steel
Fits Shaft Dia.
1/8 in to 5/32 in
Finish
Plain
Pin Diameter
0.028 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BPS-231
- Zoro #
- G623422385
- UPC #
- -
- Country of Origin
- United States
- Color
- Silver
- Material
- 302/304 Stainless Steel
- Finish
- Plain
- Item
- Bridge Hitch Hair Pin Clip
Dimensions
- Fits Shaft Dia.
- 1/8 in to 5/32 in
- Pin Diameter
- 0.028 in
- Shank Length
- 0.6 in
Description
Bridge Pin - 302/304 Stainless Steel - 0.028 in Wire Dia x 0.600 in Length x 0.094 in Inside Eye Dia x Fits 1/8 in to 5/32 in Shaft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.