Shop HUYETT
See all product information
Create Account
Bridge Pin, 302/304 Stainless Steel, 0.047 in Wire Dia x 0.578 in Length x Fits 3/32 in Shaft
- Mfr # BPS-144
- Zoro # G323422098
product price:Â
$
0.15
/ea
Sold in multiples of 100 for
$15.00
Key Features
Finish
Plain
Color
Silver
Material
302/304 Stainless Steel
Pin Diameter
0.047 in
Fits Shaft Dia.
3/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BPS-144
- Zoro #
- G323422098
- UPC #
- -
- Country of Origin
- United States
- Finish
- Plain
- Color
- Silver
- Item
- Bridge Hitch Hair Pin Clip
- Material
- 302/304 Stainless Steel
Dimensions
- Pin Diameter
- 0.047 in
- Shank Length
- 37/64 in
- Fits Shaft Dia.
- 3/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.