Shop HUYETT
See all product information
Create Account
Bridge Pin, 302/304SS, .032 Wire Dia x .438 L x .780 In Eye Dia x Fits 7/64 to 9/64 Shft
- Mfr # BPS-226
- Zoro # G823412902
product price:Â
$
0.05
/ea
Sold in multiples of 200 for
$10.00
Key Features
Color
Silver
Pin Diameter
0.032 in
Shank Length
7/16 in
Fits Shaft Dia.
7/64 in to 9/64 in
Material
302/304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BPS-226
- Zoro #
- G823412902
- UPC #
- -
- Country of Origin
- China
- Color
- Silver
- Item
- Bridge Hitch Hair Pin Clip
- Material
- 302/304 Stainless Steel
- Finish
- Plain
Dimensions
- Pin Diameter
- 0.032 in
- Shank Length
- 7/16 in
- Fits Shaft Dia.
- 7/64 in to 9/64 in
Description
Bridge Pin - 302/304 Stainless Steel - 0.032 in Wire Dia x 0.438 in Length x 0.780 in Inside Eye Dia x Fits 7/64 in to 9/64 in Shaft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.