Shop HUYETT
See all product information
Create Account
Bridge Pin, 302/304SS, .042 Wire Dia x 1 L x .25 In Eye Dia x Fits 3/16 to .25 Shft (US)
- Mfr # BPS-223/D
- Zoro # G423402570
product price:Â
$
1.15
/ea
Sold in multiples of 100 for
$115.00
Key Features
Fits Shaft Dia.
3/16 in to 1/4 in
Pin Diameter
0.042 in
Material
302/304 Stainless Steel
Finish
Plain
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BPS-223/D
- Zoro #
- G423402570
- UPC #
- -
- Country of Origin
- United States
- Material
- 302/304 Stainless Steel
- Finish
- Plain
- Color
- Silver
- Item
- Bridge Hitch Hair Pin Clip
Dimensions
- Fits Shaft Dia.
- 3/16 in to 1/4 in
- Pin Diameter
- 0.042 in
- Shank Length
- 1 in
Description
Bridge Pin - 302/304 Stainless Steel - 0.042 in Wire Dia x 1.000 in Length x 0.250 in Inside Eye Dia x Fits 3/16 in to 1/4 in Shaft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.