Hair Pin, Zinc Plated Spring Steel, 0.035 in Wire Dia x 0.625 in Length
- Mfr # BPXZ-411
- Zoro # G123422465
product price:Â
$
0.16
/ea
Sold in multiples of 100 for
$16.00
Key Features
Shank Length
5/8 in
Finish
Zinc Plated
Color
Silver
Material
MB Spring Wire
Pin Diameter
0.035 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BPXZ-411
- Zoro #
- G123422465
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 5/8 in
- Pin Diameter
- 0.035 in
Details
- Item
- Hitch Hairpin Cotter Clip
- Finish
- Zinc Plated
- Color
- Silver
- Material
- MB Spring Wire
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.