Shop HUYETT
See all product information
Create Account
Bridge Pin, 302/304SS, .042 Wire Dia x .938 L x .260 In Eye Dia x Fits 3/16 to .25 Shft
- Mfr # BPS-2102
- Zoro # G623409744
product price:Â
$
0.16
/ea
Sold in multiples of 100 for
$16.00
Key Features
Color
Silver
Material
302/304 Stainless Steel
Finish
Plain
Pin Diameter
0.042 in
Shank Length
15/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BPS-2102
- Zoro #
- G623409744
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 0.042 in
- Shank Length
- 15/16 in
- Fits Shaft Dia.
- 3/16 in to 1/4 in
Details
- Color
- Silver
- Item
- Bridge Hitch Hair Pin Clip
- Material
- 302/304 Stainless Steel
- Finish
- Plain
Description
Bridge Pin - 302/304 Stainless Steel - 0.042 in Wire Dia x 0.938 in Length x 0.260 in Inside Eye Dia x Fits 3/16 in to 1/4 in Shaft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.