Bridge Pin, 302/304SS, .073 Wire Dia x 1.438 L x .360 In Eye Dia x Fits 5/16 to 3/8 Shft
- Mfr # BPS-2104
- Zoro # G223420187
product price:Â
$
0.51
/ea
Sold in multiples of 100 for
$51.00
Key Features
Material
302/304 Stainless Steel
Pin Diameter
0.073 in
Finish
Plain
Shank Length
1-7/16 in
Fits Shaft Dia.
5/16 in to 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BPS-2104
- Zoro #
- G223420187
- UPC #
- -
- Country of Origin
- India
Dimensions
- Pin Diameter
- 0.073 in
- Shank Length
- 1-7/16 in
- Fits Shaft Dia.
- 5/16 in to 3/8 in
Details
- Material
- 302/304 Stainless Steel
- Item
- Bridge Hitch Hair Pin Clip
- Finish
- Plain
- Color
- Silver
Description
Bridge Pin - 302/304 Stainless Steel - 0.073 in Wire Dia x 1.438 in Length x 0.360 in Inside Eye Dia x Fits 5/16 in to 3/8 in Shaft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.