Shop HUYETT
See all product information
Create Account
Bridge Pin, 302/304SS, .177 Wire Dia x 3.5 L x .940 In Eye Dia x Fits .75 to 1-1/16 Shft
- Mfr # BPS-229
- Zoro # G223423904
product price:Â
$
4.15
/ea
Sold in multiples of 100 for
$415.00
Key Features
Shank Length
3-1/2 in
Pin Diameter
0.177 in
Finish
Plain
Material
302/304 Stainless Steel
Fits Shaft Dia.
3/4 in to 1-1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BPS-229
- Zoro #
- G223423904
- UPC #
- -
- Country of Origin
- China
Dimensions
- Shank Length
- 3-1/2 in
- Pin Diameter
- 0.177 in
- Fits Shaft Dia.
- 3/4 in to 1-1/16 in
Details
- Item
- Bridge Hitch Hair Pin Clip
- Finish
- Plain
- Material
- 302/304 Stainless Steel
- Color
- Silver
Description
Bridge Pin - 302/304 Stainless Steel - 0.177 in Wire Dia x 3.500 in Length x 0.940 in Inside Eye Dia x Fits 3/4 in to 1-1/16 in Shaft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.