Bridge Pin, 316 SS, 0.062 in Wire Dia x 1.312 in L x 0.310 in Inside Eye Dia x Fits 1/4 in
- Mfr # BPS6-222
- Zoro # G023405292
product price:Â
$
0.62
/ea
Sold in multiples of 100 for
$62.00
Key Features
Color
Silver
Material
316 Stainless Steel
Finish
Plain
Pin Diameter
0.062 in
Shank Length
1-5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BPS6-222
- Zoro #
- G023405292
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 0.062 in
- Shank Length
- 1-5/16 in
- Fits Shaft Dia.
- 1/4 in to 1/2 in
Details
- Color
- Silver
- Material
- 316 Stainless Steel
- Item
- Bridge Hitch Hair Pin Clip
- Finish
- Plain
Description
Bridge Pin - 316 Stainless Steel - 0.062 in Wire Dia x 1.312 in Length x 0.310 in Inside Eye Dia x Fits 1/4 in to 1/2 in Shaft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.