Shop HUYETT
See all product information
Create Account
Bridge Pin, 316 SS, 0.094 in Wire Dia x 2.312 in L x 0.630 in Inside Eye Dia x Fits 1/4 in
- Mfr # BPS6-207
- Zoro # G823420563
product price:Â
$
1.39
/ea
Sold in multiples of 100 for
$139.00
Key Features
Finish
Plain
Pin Diameter
0.093 in
Fits Shaft Dia.
1/4 in to 5/8 in
Material
316 Stainless Steel
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BPS6-207
- Zoro #
- G823420563
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 0.093 in
- Shank Length
- 2-5/16 in
- Fits Shaft Dia.
- 1/4 in to 5/8 in
Details
- Finish
- Plain
- Item
- Bridge Hitch Hair Pin Clip
- Material
- 316 Stainless Steel
- Color
- Silver
Description
Bridge Pin - 316 Stainless Steel - 0.094 in Wire Dia x 2.312 in Length x 0.630 in Inside Eye Dia x Fits 1/4 in to 5/8 in Shaft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.