Shop HUYETT
See all product information
Create Account
Hair Pin, Zinc Plated Spring Steel, 0.028 in Wire Dia x 0.484 in Length
- Mfr # BPXZ-413
- Zoro # G623408990
product price:Â
$
0.15
/ea
Sold in multiples of 100 for
$15.00
Key Features
Shank Length
31/64 in
Material
MB Spring Wire
Finish
Zinc Plated
Color
Silver
Pin Diameter
0.028 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BPXZ-413
- Zoro #
- G623408990
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 31/64 in
- Pin Diameter
- 0.028 in
Details
- Material
- MB Spring Wire
- Item
- Hitch Hairpin Cotter Clip
- Finish
- Zinc Plated
- Color
- Silver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.