Bridge Pin, Zinc Plated Spring Steel, 0.051 in Wire Dia x 0.750 in Length x Fits 7/64 in Shaft
- Mfr # BP-119
- Zoro # G423405267
product price:Â
$
0.21
/ea
Sold in multiples of 100 for
$21.00
Key Features
Color
Silver
Fits Shaft Dia.
7/64 in
Material
MB Spring Wire
Finish
Zinc Plated
Shank Length
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BP-119
- Zoro #
- G423405267
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fits Shaft Dia.
- 7/64 in
- Shank Length
- 3/4 in
- Pin Diameter
- 0.051 in
Details
- Color
- Silver
- Item
- Bridge Hitch Hair Pin Clip
- Material
- MB Spring Wire
- Finish
- Zinc Plated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.