Shop HUYETT
See all product information
Create Account
Bridge Pin, Zinc Plated Spring Steel, 0.054 in Wire Dia x 0.766 in Length x Fits 3/32 in Shaft
- Mfr # BP-178
- Zoro # G923420111
product price:Â
$
0.25
/ea
Sold in multiples of 100 for
$25.00
Key Features
Color
Silver
Fits Shaft Dia.
3/32 in
Pin Diameter
0.054 in
Finish
Zinc Plated
Shank Length
49/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BP-178
- Zoro #
- G923420111
- UPC #
- -
- Country of Origin
- United States
- Color
- Silver
- Finish
- Zinc Plated
- Item
- Bridge Hitch Hair Pin Clip
- Material
- MB Spring Wire
Dimensions
- Fits Shaft Dia.
- 3/32 in
- Pin Diameter
- 0.054 in
- Shank Length
- 49/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.