Bridge Pin, Zinc Plated Spring Steel, 0.177 in Wire Dia x 2.875 in Length
- Mfr # BP-0102
- Zoro # G823405331
product price:Â
$
1.59
/ea
Sold in multiples of 100 for
$159.00
Key Features
Finish
Zinc Plated
Pin Diameter
0.177 in
Color
Silver
Shank Length
2-7/8 in
Material
MB Spring Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BP-0102
- Zoro #
- G823405331
- UPC #
- -
- Country of Origin
- United States
- Finish
- Zinc Plated
- Item
- Bridge Hitch Hair Pin Clip
- Color
- Silver
- Material
- MB Spring Wire
Dimensions
- Pin Diameter
- 0.177 in
- Shank Length
- 2-7/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.