Shop HUYETT
See all product information
Create Account
Bridge Pin, Zinc Plated Spring Steel, 0.243 in Wire Dia x 5.00 in L x Fits 1-1/8 in
- Mfr # BP-2109
- Zoro # G123402139
product price:Â
$
3.25
/ea
Sold in multiples of 100 for
$325.00
Key Features
Material
MB Spring Wire
Finish
Zinc Plated
Pin Diameter
0.243 in
Color
Silver
Shank Length
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BP-2109
- Zoro #
- G123402139
- UPC #
- -
- Country of Origin
- India
- Material
- MB Spring Wire
- Finish
- Zinc Plated
- Color
- Silver
- Item
- Bridge Hitch Hair Pin Clip
Dimensions
- Pin Diameter
- 0.243 in
- Shank Length
- 5 in
- Fits Shaft Dia.
- 1-1/8 in to 1-1/2 in
Description
Bridge Pin - Zinc Plated Spring Steel - 0.243 in Wire Dia x 5.000 in Length x Fits 1-1/8 in to 1-1/2 in Shaft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.