Bridge Pin, Zinc Yellow Spring Steel, 0.094 in Wire Dia x 2.000 in L x Fits 1/4 in to 1/2 in Shaft
- Mfr # BPY-228
- Zoro # G023401362
product price:Â
$
0.65
/ea
Sold in multiples of 100 for
$65.00
Key Features
Finish
Zinc Yellow
Fits Shaft Dia.
1/4 in to 1/2 in
Material
MB Spring Wire
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BPY-228
- Zoro #
- G023401362
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fits Shaft Dia.
- 1/4 in to 1/2 in
- Shank Length
- 2 in
- Pin Diameter
- 0.093 in
Details
- Finish
- Zinc Yellow
- Material
- MB Spring Wire
- Color
- Yellow
- Item
- Bridge Hitch Hair Pin Clip
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.