Shop HUYETT
See all product information
Create Account
Bridge Pin, Zinc Yellow Spring Steel, 0.243 in Wire Dia x 5.00 in L x Fits 1-1/8 in
- Mfr # BPY-2109
- Zoro # G023416410
product price:Â
$
4.29
/ea
Sold in multiples of 100 for
$429.00
Key Features
Material
MB Spring Wire
Fits Shaft Dia.
1-1/8 in to 1-1/2 in
Color
Yellow
Finish
Zinc Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BPY-2109
- Zoro #
- G023416410
- UPC #
- -
- Country of Origin
- India
Dimensions
- Shank Length
- 5 in
- Pin Diameter
- 0.243 in
- Fits Shaft Dia.
- 1-1/8 in to 1-1/2 in
Details
- Item
- Bridge Hitch Hair Pin Clip
- Material
- MB Spring Wire
- Color
- Yellow
- Finish
- Zinc Yellow
Description
Bridge Pin - Zinc Yellow Spring Steel - 0.243 in Wire Dia x 5.000 in Length x Fits 1-1/8 in to 1-1/2 in Shaft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.