Shop HUYETT
See all product information
Create Account
Bridge Pin, Zn Plt Spg Stl, .072 Wire Dia x 1.188 L x .230 In Eye Dia x Fits .25 to 3/8 Shft
- Mfr # BP-0004
- Zoro # G623426338
product price:Â
$
0.28
/ea
Sold in multiples of 100 for
$28.00
Key Features
Color
Silver
Material
MB Spring Wire
Finish
Zinc Plated
Fits Shaft Dia.
1/4 in to 3/8 in
Pin Diameter
0.072 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BP-0004
- Zoro #
- G623426338
- UPC #
- -
- Country of Origin
- United States
- Color
- Silver
- Material
- MB Spring Wire
- Finish
- Zinc Plated
- Item
- Bridge Hitch Hair Pin Clip
Dimensions
- Fits Shaft Dia.
- 1/4 in to 3/8 in
- Pin Diameter
- 0.072 in
- Shank Length
- 1-3/16 in
Description
Bridge Pin - Zinc Plated Spring Steel - 0.072 in Wire Dia x 1.188 in Length x 0.230 in Inside Eye Dia x Fits 1/4 in to 3/8 in Shaft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.