Shop HUYETT
See all product information
Create Account
Bridge Pin, Zn Plt Spg Stl, .094 Wire Dia x 2.312 L x .630 In Eye Dia x Fits .25 to 5/8 Shft
- Mfr # BP-207
- Zoro # G623421715
product price:Â
$
0.29
/ea
Sold in multiples of 100 for
$29.00
Key Features
Fits Shaft Dia.
1/4 in to 5/8 in
Pin Diameter
0.093 in
Material
MB Spring Wire
Color
Silver
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BP-207
- Zoro #
- G623421715
- UPC #
- -
- Country of Origin
- China
- Item
- Bridge Hitch Hair Pin Clip
- Material
- MB Spring Wire
- Color
- Silver
- Finish
- Zinc Plated
Dimensions
- Shank Length
- 2-5/16 in
- Fits Shaft Dia.
- 1/4 in to 5/8 in
- Pin Diameter
- 0.093 in
Description
Bridge Pin - Zinc Plated Spring Steel - 0.094 in Wire Dia x 2.312 in Length x 0.630 in Inside Eye Dia x Fits 1/4 in to 5/8 in Shaft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.