Shop HUYETT
See all product information
Create Account
Bridge Pin, Zn Plt Spg Stl, .094 Wire Dia x 2.5 L x .560 In Eye Dia x Fits 3/8 to .75 Shft
- Mfr # BP-214
- Zoro # G323404759
product price:Â
$
0.34
/ea
Sold in multiples of 100 for
$34.00
Key Features
Finish
Zinc Plated
Color
Silver
Material
MB Spring Wire
Fits Shaft Dia.
3/8 in to 3/4 in
Pin Diameter
0.093 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BP-214
- Zoro #
- G323404759
- UPC #
- -
- Country of Origin
- China
Dimensions
- Shank Length
- 2-1/2 in
- Fits Shaft Dia.
- 3/8 in to 3/4 in
- Pin Diameter
- 0.093 in
Details
- Finish
- Zinc Plated
- Item
- Bridge Hitch Hair Pin Clip
- Color
- Silver
- Material
- MB Spring Wire
Description
Bridge Pin - Zinc Plated Spring Steel - 0.094 in Wire Dia x 2.500 in Length x 0.560 in Inside Eye Dia x Fits 3/8 in to 3/4 in Shaft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.