Shop HUYETT
See all product information
Create Account
Bridge Pin, Zn Plt Spg Stl, .125 Wire Dia x 1.562 L x .5 In Eye Dia x Fits .5 to .75 Shft
- Mfr # BP-215
- Zoro # G323425808
product price:Â
$
0.46
/ea
Sold in multiples of 100 for
$46.00
Key Features
Color
Silver
Material
MB Spring Wire
Fits Shaft Dia.
1/2 in to 3/4 in
Finish
Zinc Plated
Shank Length
1-9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BP-215
- Zoro #
- G323425808
- UPC #
- -
- Country of Origin
- China
- Color
- Silver
- Material
- MB Spring Wire
- Finish
- Zinc Plated
- Item
- Bridge Hitch Hair Pin Clip
Dimensions
- Fits Shaft Dia.
- 1/2 in to 3/4 in
- Shank Length
- 1-9/16 in
- Pin Diameter
- 0.125 in
Description
Bridge Pin - Zinc Plated Spring Steel - 0.125 in Wire Dia x 1.562 in Length x 0.500 in Inside Eye Dia x Fits 1/2 in to 3/4 in Shaft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.