Bridge Pin, Zn Plt Spg Stl, .148 Wire Dia x 2.562 L x .890 In Eye Dia x Fits 5/8 to .75 Shft
- Mfr # BP-2107
- Zoro # G123426104
product price:Â
$
0.90
/ea
Sold in multiples of 100 for
$90.00
Key Features
Fits Shaft Dia.
5/8 in to 3/4 in
Color
Silver
Material
MB Spring Wire
Pin Diameter
0.148 in
Shank Length
2-9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BP-2107
- Zoro #
- G123426104
- UPC #
- -
- Country of Origin
- United States
- Color
- Silver
- Material
- MB Spring Wire
- Item
- Bridge Hitch Hair Pin Clip
- Finish
- Zinc Plated
Dimensions
- Fits Shaft Dia.
- 5/8 in to 3/4 in
- Pin Diameter
- 0.148 in
- Shank Length
- 2-9/16 in
Description
Bridge Pin - Zinc Plated Spring Steel - 0.148 in Wire Dia x 2.562 in Length x 0.890 in Inside Eye Dia x Fits 5/8 in to 3/4 in Shaft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.