Shop HUYETT
See all product information
Create Account
Bridge Pin, Zn Plt Spg Stl, .243 Wire Dia x 4 L x .940 In Eye Dia x Fits .75 to 1 Shft (US)
- Mfr # BP-219/D
- Zoro # G223410546
product price:Â
$
4.55
/ea
Sold in multiples of 100 for
$455.00
Key Features
Color
Silver
Finish
Zinc Plated
Pin Diameter
0.243 in
Shank Length
4 in
Fits Shaft Dia.
3/4 in to 1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BP-219/D
- Zoro #
- G223410546
- UPC #
- -
- Country of Origin
- United States
- Color
- Silver
- Finish
- Zinc Plated
- Item
- Bridge Hitch Hair Pin Clip
- Material
- MB Spring Wire
Dimensions
- Pin Diameter
- 0.243 in
- Shank Length
- 4 in
- Fits Shaft Dia.
- 3/4 in to 1 in
Description
Bridge Pin - Zinc Plated Spring Steel - 0.243 in Wire Dia x 4.000 in Length x 0.940 in Inside Eye Dia x Fits 3/4 in to 1 in Shaft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.