Shop HUYETT
See all product information
Create Account
Bridge Pin, Zn Yelw Hexavalent Spg Stl, .148 Wire Dia x 3.312 L x Fits .75 to 1-1/8 Shft
- Mfr # BPY6-209
- Zoro # G423414603
product price:Â
$
1.29
/ea
Sold in multiples of 100 for
$129.00
Key Features
Color
Yellow
Fits Shaft Dia.
3/4 in to 1-1/8 in
Finish
Zinc Yellow Hexavalent
Material
MB Spring Wire
Pin Diameter
0.148 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BPY6-209
- Zoro #
- G423414603
- UPC #
- -
- Country of Origin
- China
- Color
- Yellow
- Item
- Bridge Hitch Hair Pin Clip
- Finish
- Zinc Yellow Hexavalent
- Material
- MB Spring Wire
Dimensions
- Fits Shaft Dia.
- 3/4 in to 1-1/8 in
- Shank Length
- 3-5/16 in
- Pin Diameter
- 0.148 in
Description
Bridge Pin - Zinc Yellow Hexavalent Spring Steel - 0.148 in Wire Dia x 3.312 in Length x Fits 3/4 in to 1-1/8 in Shaft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.