Shop HUYETT
See all product information
Create Account
Bridge Pin, 302/304SS, .094 Wire Dia x 2.5 L x .560 In Eye Dia x Fits 3/8 to .75 Shft
- Mfr # BPS-214
- Zoro # G623402479
product price:Â
$
0.92
/ea
Sold in multiples of 100 for
$92.00
Key Features
Fits Shaft Dia.
3/8 in to 3/4 in
Pin Diameter
0.093 in
Finish
Plain
Material
302/304 Stainless Steel
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BPS-214
- Zoro #
- G623402479
- UPC #
- -
- Country of Origin
- China
Dimensions
- Fits Shaft Dia.
- 3/8 in to 3/4 in
- Pin Diameter
- 0.093 in
- Shank Length
- 2-1/2 in
Details
- Item
- Bridge Hitch Hair Pin Clip
- Finish
- Plain
- Material
- 302/304 Stainless Steel
- Color
- Silver
Description
Bridge Pin - 302/304 Stainless Steel - 0.094 in Wire Dia x 2.500 in Length x 0.560 in Inside Eye Dia x Fits 3/8 in to 3/4 in Shaft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.