Shop HUYETT
See all product information
Create Account
Button Head QR Pin, Cad Plt 4130 AS, .188 Dia x .5 Usable L x .760 Shk L
- Mfr # PLB-0187-0500
- Zoro # G923420685
product price:Â
$
96.65
/ea
Sold in multiples of 10 for
$966.50
Key Features
Finish
Cadmium Plated
Length
1/2 in
Pin Dia.
3/16 in
Material
4130 Alloy Steel
Shank Length
0.76 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLB-0187-0500
- Zoro #
- G923420685
- UPC #
- -
- Country of Origin
- United States
- Finish
- Cadmium Plated
- Item
- Button Head Positive Lock Pin
- Material
- 4130 Alloy Steel
- Color
- Silver
Dimensions
- Length
- 1/2 in
- Pin Dia.
- 3/16 in
- Shank Length
- 0.76 in
Description
Button Head Quick Release Pin - Cadmium Plated 4130 Alloy Steel - 0.188 in Dia x 0.500 in Usable Length x 0.760 in Shank Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.