Shop HUYETT
See all product information
Create Account
Snap & Lock Pin, RH, 2-Wire, Zn Plt Low Carbon Steel, .312 Dia x 2.25 L x 2.5 Shk L
- Mfr # SNAP-312-2250R
- Zoro # G623414311
product price:Â
$
2.89
/ea
Sold in multiples of 10 for
$28.90
Key Features
Length
2-1/4 in
Finish
Zinc Plated
Material
Low Carbon Steel
Shank Length
2-1/2 in
Pin Dia.
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SNAP-312-2250R
- Zoro #
- G623414311
- UPC #
- -
- Country of Origin
- India
- Finish
- Zinc Plated
- Material
- Low Carbon Steel
- Item
- 2-Wire Round Handle Snap & Lock Pin
- Color
- Silver
Dimensions
- Length
- 2-1/4 in
- Shank Length
- 2-1/2 in
- Pin Dia.
- 5/16 in
Description
Snap & Lock Pin - Round Handle - 2-Wire - Zinc Plated Low Carbon Steel - 0.312 in Dia x 2.250 in Length x 2.500 in Shank Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.