Shop HUYETT
See all product information
Create Account
Button Head QR Pin, Passivated 17-4 PH SS, .5 Dia x 2.5 Usable L x 2.960 Shk L
- Mfr # PLBS-0500-2500
- Zoro # G823410359
product price:Â
$
272.99
/ea
Sold in multiples of 100 for
$27,299.00
Free Shipping & Returns
Key Features
Color
Silver
Shank Length
2.96 in
Material
17-4 PH Stainless Steel
Pin Dia.
1/2 in
Length
2-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PLBS-0500-2500
- Zoro #
- G823410359
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 2.96 in
- Pin Dia.
- 1/2 in
- Length
- 2-1/2 in
Details
- Color
- Silver
- Material
- 17-4 PH Stainless Steel
- Finish
- Passivated
- Item
- Button Head Positive Lock Pin
Description
Button Head Quick Release Pin - Passivated 17-4 PH Stainless Steel - 0.500 in Dia x 2.500 in Usable Length x 2.960 in Shank Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.