Button Head Quick Release Pin, Passivated 304 SS, 0.312 in Dia x 1.5 in Usable L x 1.830 in Shank L
- Mfr # PLBS3-0312-1500
- Zoro # G623411846
product price:Â
$
107.99
/ea
Sold in multiples of 10 for
$1,079.90
Free Shipping & Returns
Key Features
Color
Silver
Finish
Passivated
Length
1-1/2 in
Material
304 Stainless Steel
Shank Length
1.83 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLBS3-0312-1500
- Zoro #
- G623411846
- UPC #
- -
- Country of Origin
- United States
- Color
- Silver
- Finish
- Passivated
- Material
- 304 Stainless Steel
- Item
- Button Head Positive Lock Pin
Dimensions
- Length
- 1-1/2 in
- Shank Length
- 1.83 in
- Pin Dia.
- 5/16 in
Description
Button Head Quick Release Pin - Passivated 304 Stainless Steel - 0.312 in Dia x 1.500 in Usable Length x 1.830 in Shank Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.