Cap Nut, 3/8-16, Steel, Nickel Plated, 5/8 in H

  • Mfr # NUTC08-0375-0625SN

  • Zoro # G213330946


product price:  $0.28
/ea
Sold in multiples of 55 for $15.40

Key Features

Material
Steel
Finish
Nickel Plated
Overall Height
5/8 in
System of Measurement
Inch
Fastener Thread Type
UNC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUTC08-0375-0625SN
Zoro #
G213330946
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
3/8-16
Overall Height
5/8 in
Nut Height
0.625 in

Details

Item
Cap Nut
Material
Steel
Finish
Nickel Plated
System of Measurement
Inch
Fastener Thread Type
UNC

Description

Round Cap Nuts 2-Piece Coarse Thread 3/8-16 x 5/8 in Steel Nickel Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.