Two Piece Round Cap Nut, 5/16-18 in, Steel, Nickel Plated, 0.375 in H
- Mfr # NUTC08-0312-0375SN
- Zoro # G615916793
product price:Â
$
0.33
/ea
Sold in multiples of 91 for
$30.03
Key Features
Material
Steel
Profile
Two Piece
Finish
Nickel Plated
Overall Height
3/8 in
Fastener Thread Type
UNC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NUTC08-0312-0375SN
- Zoro #
- G615916793
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- 5/16-18 in
- Overall Height
- 3/8 in
- Fastener Thread Depth
- 0.312 in
Details
- Item
- Round Cap Nut
- Material
- Steel
- Profile
- Two Piece
- Finish
- Nickel Plated
- Fastener Thread Type
- UNC
Description
Round Cap Nuts 2-Piece Coarse Thread 5/16-18 x 3/8 in Steel Nickel Plated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.