Cap Nut, M6 x 1.00, Steel, Zinc Clear Trivalent, 12 mm H

  • Mfr # NUTC02-M060-0120D353

  • Zoro # G313331058


product price:  $0.13
/ea
Sold in multiples of 115 for $14.95

Key Features

Thread Size
M6 x 1.00
Material
Steel
Finish
Zinc Clear Trivalent
Material Grade/Class
Class 6
Overall Height
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NUTC02-M060-0120D353
Zoro #
G313331058
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M6 x 1.00
Overall Height
12 mm
Hex Width
14.78 mm
Nut Height
12 mm

Details

Item
Cap Nut
Material
Steel
Finish
Zinc Clear Trivalent
Material Grade/Class
Class 6
Standards
DIN 1587
System of Measurement
Metric
Fastener Thread Type
Coarse

Description

Round Cap Nuts Coarse Thread 6.0 x 1.00 x 12.0 mm DIN 1587 Class 6 Steel Zinc Clear Trivalent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.