Center-Lock Distorted Thread Lock Nut, 1/2-20, Low Carbon Steel, Zinc Clear Trivalent, 0.5 in Ht

  • Mfr # NUTH97-0500-0500LC3

  • Zoro # G513331032


product price:  $0.17
/ea
Sold in multiples of 65 for $11.05

Key Features

Thread Size
1/2-20
Lock Type
Center-Lock Distorted Thread
Material
Low Carbon Steel
Finish
Zinc Clear Trivalent
Hex Height
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUTH97-0500-0500LC3
Zoro #
G513331032
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/2-20
Hex Height
0.5 in

Details

Item
Lock Nut
Lock Type
Center-Lock Distorted Thread
Material
Low Carbon Steel
Finish
Zinc Clear Trivalent
System of Measurement
Inch
Thread Type
UNF

Description

Center Distorted Thread Locking Hex Nuts Fine Thread 1/2-20 x 1/2 in Low Carbon Steel Zinc Clear Trivalent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.