Shop HUYETT
See all product information
Create Account
Circle Cotter Pin, 300-304 Stainless Steel, 0.062 in Dia x Fits 1 in Shaft
- Mfr # CCS-062-1000
- Zoro # G923417951
product price:Â
$
0.15
/ea
Sold in multiples of 25000 for
$3,750.00
Key Features
Fits Shaft Dia.
1 in
Material
Stainless Steel
Finish
Plain
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CCS-062-1000
- Zoro #
- G923417951
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 1/16 in
- Fits Shaft Dia.
- 1 in
Details
- Item
- Circle Cotter Pin
- Material
- Stainless Steel
- Finish
- Plain
- Color
- Silver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.