Shop HUYETT
See all product information
Create Account
Circle Cotter Pin, 300-304 Stainless Steel, 0.072 in Dia x Fits 1-1/8 in Shaft
- Mfr # CCS-072-1125
- Zoro # G323420490
product price:Â
$
0.69
/ea
Sold in multiples of 14 for
$9.66
Key Features
Material
Stainless Steel
Color
Silver
Finish
Plain
Fits Shaft Dia.
1.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CCS-072-1125
- Zoro #
- G323420490
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fits Shaft Dia.
- 1.125 in
- Pin Diameter
- 0.072 in
Details
- Material
- Stainless Steel
- Color
- Silver
- Finish
- Plain
- Item
- Circle Cotter Pin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.