Class 10.9, M6-1.00 Hex Head Cap Screw, Zinc Yellow Steel, 30 mm L

  • Mfr # BLTH02-M060-0300D2F

  • Zoro # G115384825


product price:  $0.14
/ea
Sold in multiples of 111 for $15.54

Key Features

External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Thread Size
M6-1.00
Fastener Length
30 mm
Material
Steel
Finish
Zinc Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BLTH02-M060-0300D2F
Zoro #
G115384825
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M6-1.00
Fastener Length
30 mm
Head Height
4.15 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Standards
DIN 931, ISO 4014
Item
Hex Head Cap Screw
Thread Type
Coarse

Description

Cap Hex Head Bolts Partial Coarse Thread 6.0 x 1.00 x 30.0 mm DIN 931 Class 10.9 Steel Zinc Yellow Bake Hexavalent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.