Clevis End, 5-1/8 in Usable Lg, Carbon Steel, 1 PK

  • Mfr # CLVB075-10L-100-075SC

  • Zoro # G000010181


product price: $36.19
/ea

Key Features

System of Measurement
Inch
Usable Length
5-1/8 in
Material
Carbon Steel
Finish
Plain
Standards
FedSpec A-A-1192A (Type 14)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CLVB075-10L-100-075SC
Zoro #
G000010181
UPC #
-
Country of Origin
Multiple

Dimensions

Usable Length
5-1/8 in
Thickness
.313" (5/16)
Width
1.250" (1-1/4)

Details

Item
Clevis End
System of Measurement
Inch
Material
Carbon Steel
Finish
Plain
Standards
FedSpec A-A-1192A (Type 14)

Description

Finished Clevises-Left Hand. Clevis End #2-1/2 3/4-10LH 1-1/16 3/4 SC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.