Clevis Pin, , 0.188 in Dia x 1.859 in Overall L x 2.000 in Shank L x 0.094 in Hole Dia
- Mfr # CLP-0187-2000
- Zoro # G323409747
product price:Â
$
0.82
/ea
Sold in multiples of 100 for
$82.00
Key Features
Head Dia. (In.)
0.32 in
Material
Low Carbon Steel
Finish
Plain
Length
1--55/64 in
Pin Diameter
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLP-0187-2000
- Zoro #
- G323409747
- UPC #
- -
- Country of Origin
- India
- Material
- Low Carbon Steel
- Finish
- Plain
- Item
- Standard Clevis Pin
Dimensions
- Head Dia. (In.)
- 0.32 in
- Length
- 1--55/64 in
- Pin Diameter
- 3/16 in
- Shank Length
- 2 in
Description
Clevis Pin - Low Carbon Steel - 0.188 in Dia x 1.859 in Overall Length x 2.000 in Shank Length x 0.094 in Hole Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.