Shop HUYETT
See all product information
Create Account
Clevis Pin, , 0.375 in Dia x 2.124 in Overall L x 1.359 in Shank L x 0.156 in Hole Dia
- Mfr # CLP-0375-2359
- Zoro # G423425395
product price:Â
$
3.85
/ea
Sold in multiples of 5000 for
$19,250.00
Key Features
Head Dia. (In.)
0.5 in
Finish
Plain
Pin Diameter
3/8 in
Length
2.124 in
Material
Low Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLP-0375-2359
- Zoro #
- G423425395
- UPC #
- -
- Country of Origin
- India
Dimensions
- Head Dia. (In.)
- 0.5 in
- Shank Length
- 1-23/64 in
- Pin Diameter
- 3/8 in
- Length
- 2.124 in
Details
- Finish
- Plain
- Item
- Standard Clevis Pin
- Material
- Low Carbon Steel
Description
Clevis Pin - Low Carbon Steel - 0.375 in Dia x 2.124 in Overall Length x 1.359 in Shank Length x 0.156 in Hole Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.