Shop HUYETT
See all product information
Create Account
Clevis Pin, , 1.000 in Dia x 8.703 in Overall L x 9.000 in Shank L x 0.203 in Hole Dia
- Mfr # CLP-1000-9000
- Zoro # G623416421
product price:Â
$
38.75
/ea
Sold in multiples of 100 for
$3,875.00
Key Features
Material
Low Carbon Steel
Head Dia. (In.)
1.19 in
Pin Diameter
1 in
Length
8-45/64 in
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLP-1000-9000
- Zoro #
- G623416421
- UPC #
- -
- Country of Origin
- India
- Material
- Low Carbon Steel
- Item
- Standard Clevis Pin
- Finish
- Plain
Dimensions
- Head Dia. (In.)
- 1.19 in
- Shank Length
- 9 in
- Pin Diameter
- 1 in
- Length
- 8-45/64 in
Description
Clevis Pin - Low Carbon Steel - 1.000 in Dia x 8.703 in Overall Length x 9.000 in Shank Length x 0.203 in Hole Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.