Shop HUYETT
See all product information
Create Account
Clevis Pin, 316 SS, 0.188 in Dia x 1.359 in Overall L x 1.500 in Shank L x 0.094 in Hole Dia
- Mfr # CLPS6-0187-1500
- Zoro # G823416627
product price:Â
$
1.15
/ea
Sold in multiples of 5000 for
$5,750.00
Key Features
Head Dia. (In.)
0.31 in
Material
316 Stainless Steel
Length
1-23/64 in
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLPS6-0187-1500
- Zoro #
- G823416627
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Head Dia. (In.)
- 0.31 in
- Shank Length
- 1-1/2 in
- Pin Diameter
- 3/16 in
- Length
- 1-23/64 in
Details
- Item
- Standard Clevis Pin
- Material
- 316 Stainless Steel
- Finish
- Plain
Description
Clevis Pin - 316 Stainless Steel - 0.188 in Dia x 1.359 in Overall Length x 1.500 in Shank Length x 0.094 in Hole Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.