Shop HUYETT
See all product information
Create Account
Clevis Pin, 316 SS, 0.312 in Dia x 0.531 in Overall L x 0.750 in Shank L x 0.141 in Hole Dia
- Mfr # CLPS6-0312-0750
- Zoro # G323407156
product price:Â
$
1.65
/ea
Sold in multiples of 6 for
$9.90
Key Features
Finish
Plain
Material
316 Stainless Steel
Length
17/32 in
Head Dia. (In.)
0.434 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLPS6-0312-0750
- Zoro #
- G323407156
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 5/16 in
- Length
- 17/32 in
- Shank Length
- 3/4 in
- Head Dia. (In.)
- 0.434 in
Details
- Finish
- Plain
- Material
- 316 Stainless Steel
- Item
- Standard Clevis Pin
Description
Clevis Pin - 316 Stainless Steel - 0.312 in Dia x 0.531 in Overall Length x 0.750 in Shank Length x 0.141 in Hole Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.