Shop HUYETT
See all product information
Create Account
Clevis Pin, 316 SS, 0.250 in Dia x 1.734 in Overall L x 1.875 in Shank L x 0.094 in Hole Dia
- Mfr # CLPS6-0250-1875
- Zoro # G423404468
product price:Â
$
2.15
/ea
Sold in multiples of 5 for
$10.75
Key Features
Head Dia. (In.)
3/8 in
Length
1-47/64 in
Finish
Plain
Material
316 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLPS6-0250-1875
- Zoro #
- G423404468
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 1-7/8 in
- Head Dia. (In.)
- 3/8 in
- Length
- 1-47/64 in
- Pin Diameter
- 1/4 in
Details
- Finish
- Plain
- Item
- Standard Clevis Pin
- Material
- 316 Stainless Steel
Description
Clevis Pin - 316 Stainless Steel - 0.250 in Dia x 1.734 in Overall Length x 1.875 in Shank Length x 0.094 in Hole Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.