Shop HUYETT
See all product information
Create Account
Clevis Pin, 316 SS, 0.438 in Dia x 3.266 in Overall L x 3.500 in Shank L x 0.156 in Hole Dia
- Mfr # CLPS6-0437-3500
- Zoro # G123408957
product price:Â
$
9.89
/ea
Key Features
Material
316 Stainless Steel
Head Dia. (In.)
0.56 in
Length
3-17/64 in
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLPS6-0437-3500
- Zoro #
- G123408957
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Head Dia. (In.)
- 0.56 in
- Length
- 3-17/64 in
- Shank Length
- 3-1/2 in
- Pin Diameter
- 7/16 in
Details
- Item
- Standard Clevis Pin
- Material
- 316 Stainless Steel
- Finish
- Plain
Description
Clevis Pin - 316 Stainless Steel - 0.438 in Dia x 3.266 in Overall Length x 3.500 in Shank Length x 0.156 in Hole Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.