Clevis Pin, 316 SS, 0.312 in Dia x 2.781 in Overall L x 3.000 in Shank L x 0.141 in Hole Dia
- Mfr # CLPS6-0312-3000
- Zoro # G223405528
product price:Â
$
4.15
/ea
Sold in multiples of 3 for
$12.45
Key Features
Head Dia. (In.)
0.434 in
Length
2-25/32 in
Finish
Plain
Material
316 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLPS6-0312-3000
- Zoro #
- G223405528
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Head Dia. (In.)
- 0.434 in
- Length
- 2-25/32 in
- Pin Diameter
- 5/16 in
- Shank Length
- 3 in
Details
- Item
- Standard Clevis Pin
- Finish
- Plain
- Material
- 316 Stainless Steel
Description
Clevis Pin - 316 Stainless Steel - 0.312 in Dia x 2.781 in Overall Length x 3.000 in Shank Length x 0.141 in Hole Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.