Shop HUYETT
See all product information
Create Account
Clevis Pin, 316 SS, 0.375 in Dia x 0.891 in Overall L x 1.125 in Shank L x 0.156 in Hole Dia
- Mfr # CLPS6-0375-1125
- Zoro # G123424742
product price:Â
$
2.99
/ea
Sold in multiples of 3 for
$8.97
Key Features
Finish
Plain
Head Dia. (In.)
0.51 in
Material
316 Stainless Steel
Length
57/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLPS6-0375-1125
- Zoro #
- G123424742
- UPC #
- -
- Country of Origin
- India
Dimensions
- Head Dia. (In.)
- 0.51 in
- Shank Length
- 1-1/8 in
- Length
- 57/64 in
- Pin Diameter
- 3/8 in
Details
- Item
- Standard Clevis Pin
- Finish
- Plain
- Material
- 316 Stainless Steel
Description
Clevis Pin - 316 Stainless Steel - 0.375 in Dia x 0.891 in Overall Length x 1.125 in Shank Length x 0.156 in Hole Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.