Shop HUYETT
See all product information
Create Account
Clevis Pin, 316 SS, 0.625 in Dia x 1.766 in Overall L x 2.000 in Shank L x 0.156 in Hole Dia
Mfr # CLPS6-0625-2000
Zoro # G123410905
product price:Â
$
38.99
/ea
Sold in multiples of 100 for $3,899.00
Key Features
Head Dia. (In.)
0.811 in
Length
1-49/64 in
Finish
Plain
Material
316 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLPS6-0625-2000
- Zoro #
- G123410905
- UPC #
- -
- Country of Origin
- India
- Item
- Standard Clevis Pin
- Finish
- Plain
- Material
- 316 Stainless Steel
Description
Clevis Pin - 316 Stainless Steel - 0.625 in Dia x 1.766 in Overall Length x 2.000 in Shank Length x 0.156 in Hole Dia