
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLPS-0187-0750
Zoro #
G300005337
UPC #
-
Country of Origin
United States
Dimensions
Pin Dia.
.188" (3/16)
Usable Length
39/64 in
Fastener Length
.609" (39/64)
Head Dia. (In.)
.310"
Details
System of Measurement
Inch
Basic Material
300 Series Stainless Steel
Material Grade
300
Fastener Finish
Plain
Used With
BP-223
Item
Standard Clevis Pin
Head Type
Headed
Description
Clevis Pins-Stainless. Clevis Pin 3/16 x 3/4 SS300 PL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.