This item is Discontinued.

Huyett Clevis Pin 3/8 x 2-3/8 SS316 PL CLPS6-0375-2375

Clevis Pin 3/8 x 2-3/8 SS316 PL (Discontinued)

  • Mfr # CLPS6-0375-2375
  • Zoro # G700006729
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLPS6-0375-2375
Zoro #
G700006729
UPC #
-
Country of Origin
India

Dimensions

Pin Dia.
.375" (3/8)
Usable Length
2 9/64 in
Fastener Length
2.141" (2-9/64)
Head Dia. (In.)
.500" (1/2)

Details

System of Measurement
Inch
Basic Material
316 Stainless Steel
Material Grade
316
Fastener Finish
Plain
Used With
BP-213
Item
Standard Clevis Pin
Head Type
Headed

Description

Clevis Pins-Stainless. Clevis Pin 3/8 x 2-3/8 SS316 PL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.