This item is Discontinued.

Huyett Clevis Pin 5/8 x 3-1/2 SS300 PL CLPS-0625-3500

Clevis Pin 5/8 x 3-1/2 SS300 PL (Discontinued)

  • Mfr # CLPS-0625-3500
  • Zoro # G800005929
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CLPS-0625-3500
Zoro #
G800005929
UPC #
-
Country of Origin
India

Dimensions

Pin Dia.
5/8 in
Usable Length
3.266 in
Fastener Length
3 1/2 in

Details

System of Measurement
Inch
Basic Material
Stainless Steel
Material Grade
300
Fastener Finish
Plain
Item
Standard Clevis Pin
Head Type
Headed

Description

Clevis Pins-Stainless. Clevis Pin 5/8 x 3-1/2 SS300 PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.